Zoro Homepage
This item is Discontinued.
Lithonia Lighting Fixture, High Bay, 400 W TH400SA15TB

Fixture, High Bay, 400 W (Discontinued)

  • Mfr # TH400SA15TB
  • Zoro # G0982484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH400SA15TB
Zoro #
G0982484
UPC #
094702937016
Country of Origin
Multiple

Dimensions

Fixture Height
12-1/2 in
Fixture Width
15 in
Suggested Fixture Mounting Height
25 to 45 ft
Fixture Length
14-1/8 in
Fixture Mounting Height
25 to 45 ft.
Space to Mtg. Height Ratio
1.7
Overall Height
12 1/2 in
Overall Width
15 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Length
14 1/8 in
Channel Width
15 in

Description

HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 464, Voltage 120 to 277, Space to Mtg. Height Ratio 1.5, Adjustable With Multi-Position Legs Light Distribution, Anodized Spun Aluminum Refractor/Reflector Material, Open Reflector Type, No, Ambient Temp. Range -22 to 131 Degrees F, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing, Suggested Lamp Item No. 2V453, Height 12-1/2 In., Width 15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.