Zoro Homepage
This item is Discontinued.
Lithonia Lighting Fixture, High Bay, 400 W THP400SA17480HA

Fixture, High Bay, 400 W (Discontinued)

  • Mfr # THP400SA17480HA
  • Zoro # G2947271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP400SA17480HA
Zoro #
G2947271
UPC #
094702795081
Country of Origin
Multiple

Dimensions

Fixture Mounting Height
25 to 45 ft.
Suggested Fixture Mounting Height
25 to 45 ft
Fixture Height
24 in
Space to Mtg. Height Ratio
1.8
Fixture Length
17-1/2 in
Fixture Width
18 in
Overall Height
24 in
Overall Width
18 in
Channel Width
18 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Length
17 1/2 in

Description

HID Fixture, Lamp Type HPS, Lamp Watts 400, Fixture Wattage 465, Voltage 480, Space to Mtg. Height Ratio 1.9, Adjustable With Multi-Position Legs Light Distribution, Anodized Spun Aluminum Refractor/Reflector Material, Open Reflector Type, No, Ambient Temp. Range 0 to 149 Degrees F, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing, Suggested Lamp Item No. 2V453, Height 24 In., Width 18 In., 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.