This item is Discontinued.

Lithonia Lighting Fixture, Roadway, 150w 115 15S RH 120 R2 DA

Fixture, Roadway, 150w (Discontinued)

  • Mfr # 115 15S RH 120 R2 DA
  • Zoro # G2943491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115 15S RH 120 R2 DA
Zoro #
G2943491
UPC #
00784231172476
Country of Origin
Mexico

Dimensions

Height
27 in
Fixture Height
27 in
Width
13 in
Fixture Length
10 in
Fixture Width
13 in

Details

Lamp Watts
150 W
Item
Parking Lot Light Fixture
Voltage
120V AC
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Mounting Locations Supported
Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Max. Fixture Wattage
150.0
Socket Type
Mogul
Lamp Included
No
Lighting Technology
High Pressure Sodium
Series
115
Suggested Photocell Item No.
LC4521C
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Suggested Lamp Item No.
2VAD7
Gasket
Yes
Fixture Housing Color
Gray
Fixture Voltage
120
Light Distribution Shape
Type II
Fixture Housing Material
Die-Cast Aluminum
Lens Type
Drop Acrylic
Light Technology
High Pressure Sodium
Fixture Wattage
150 W
Mount Type
Arm
LED Replacement For
150W MH/HPS
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
-40 Degrees C

Description

Parking Lot Light Fixture, Mount Type Arm, Fixture Wattage 150 W, Light Distribution Shape Type II, LED Replacement For 150W MH/HPS, Light Technology High Pressure Sodium, Voltage 120V AC, Height 27 in, Width 13 in, Suggested Lamp Item No. 2VAD7, Lamp Watts 150 W, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C, Socket Type Mogul, Suggested Photocell Item No. LC4521C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.