Lithonia Lighting

Floodlight, LED, 41000 lm, 21-5/8"L, 6-1/8"W (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Security & Flood Lights

Key Features

  • Fixture Mounting Location Surface
  • Standards DLC Premium, UL Listed
  • Light Technology LED
  • Includes Lamp Yes
  • Light Distribution Shape Type III
See all product information

Product Information

Dimensions

Length 21 5/8 in
Height 23 1/2 in
Fixture Height 16 in
Fixture Length 22 1/4 in
Width 6 1/8 in

Details

Fixture Mounting Location Surface
Standards DLC Premium, UL Listed
Light Technology LED
Includes Lamp Yes
Light Distribution Shape Type III
Number of Lightheads 1
Lumens per Watt 140 lm/W
Lamp Watts 296 W
Lumens 41,000 lm
Housing Material Die Cast Aluminum
Fixture Housing Material Die-Cast Aluminum
Item Floodlight
Mount Type Slipfitter
IP Rating - Fixtures 66
Fixture Housing Color Bronze
Special Features All-in-One Flood, Easy Access to Control for Color Switching, Wet Location
Fixture Temp. Range 32 Degrees to 122 Degrees F
Description/Special Features Wet Location
Fixture Wattage 286 W, 296 W
LED Replacement For 1000W MH
Color Temperature 4000K
IP Rating IP66
Max. Operating Temp. 122 Degrees F
Color Rendering Index 70
Voltage 120 to 277 V
Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
Warranty 5 yr Limited
Fixture Sensor Type No Sensor Included
Min. Operating Temp. 32 Degrees F

Description

Floodlight, Lumens 41,000 lm, Fixture Wattage 286 W, 296 W, Voltage 120 to 277 V, Light Distribution Shape Type III, LED Replacement For 1000W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Surface, Mount Type Slipfitter, Color Temperature 4000K, Color Rendering Index 70, Height 23 1/2 in, Width 6 1/8 in, Includes Lamp Yes, Lamp Watts 296 W, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.