This item is Discontinued.

Lithonia Lighting Fluorescent Fixture, F32T8, 32W, 120-277V TL 2 32 MVOLT 1/4 GEB10IS

Fluorescent Fixture, F32T8, 32W, 120-277V (Discontinued)

  • Mfr # TL 2 32 MVOLT 1/4 GEB10IS
  • Zoro # G2949816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL 2 32 MVOLT 1/4 GEB10IS
Zoro #
G2949816
UPC #
784231159378
Country of Origin
Mexico

Dimensions

Channel Width
12 in
Suggested Fixture Mounting Height
Up to 16 ft
Manufacturers Warranty Length
5 yr Limited Warranty
Length
96"
Fixture Width
12 in
Fixture Height
4 in
Width
12"
Height
4"
Fixture Length
96 in
Nominal Size - Fixtures
1 ft x 4 ft
Overall Length
96 in
Overall Height
4 in
Overall Width
12 in
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Description/Special Features
Tandem
Mounting
Individually or in a Row, Direct to Surface or Suspended
Housing Finish
High Gloss Enamel
Fixture Wattage
113W
Lamp Watts
32W
Item
Standard Series Fluorescent Fixture
Lamp Watts - Fixtures
32 W
Ballast Type
Electronic
Series
TL
Lamp Type
Fluorescent
Fixture Housing Color
White
Suggested Lamp Item No.
2ETU3
Max. Fixture Wattage
128 W
Lamp Type - Fixtures
F32T8
Light Distribution
General
Fixture Voltage
120 to 277
Ballast Quantity
1
Fixture Mounting Type
Surface or Suspended Pendant
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lamp Quantity
4
Fixture Series
TL
Number of Light Bars
4
Lighting Certification
Unrated
Metal Gauge
20
Standards
CSA Certified, UL Listed
Lighting Technology
Fluorescent
Channel Connector
Screw On Endplate
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Voltage
120 to 277V
Fixture Housing Material
Steel
Lamp Included / Lamp Not Included
Lamp Not Included
Ambient Temp. Range
-4 Degrees to 77 Degrees F
Reflector Type
Non-Apertured
Dimmable
No
Lamp Included
No
Housing Material
Steel
Fixture Ballast Type
Electronic
Min. Ambient Temp.
-4 Degrees F
Linkable
Yes
CA Title 24 Compliant
No
Ballast Start Type
Instant Start
Ingress Protection Rating
Not Rated
For Bulb Type
T8
Housing Color
Silver
For Bulb Shape
Linear
Max. Ambient Temp.
77 Degrees F
Number of Bulbs
4
Bay Light Type
Low Bay
For Bulb Base Type
Bi-Pin
Bulbs Included
No
Light Technology
Fluorescent

Description

StdFluorFixt,LowBay,96"L,12"W,4"H,32W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.