This item is Discontinued.

Lithonia Lighting I-BEAM(R) Fluorescent High Bay Fixture, T5HO, 360W IBZ 654 HVOLT GEB10PS90

I-BEAM(R) Fluorescent High Bay Fixture, T5HO, 360W (Discontinued)

  • Mfr # IBZ 654 HVOLT GEB10PS90
  • Zoro # G3494583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBZ 654 HVOLT GEB10PS90
Zoro #
G3494583
UPC #
753573186434
Country of Origin
Mexico

Dimensions

Mounting Height
15 to 40 ft.
Fixture Length
48 1/16 in
Fixture Height
2 3/8 in
Space to Mtg. Height Ratio
1
Suggested Fixture Mounting Height
15 to 40 ft
Width
18-1/8"
Length
48-1/16"
Fixture Width
18 1/8 in
Height
2-3/8"
Overall Height
2 3/8 in
Overall Width
18 1/8 in
Overall Length
48 1/16 in
Nominal Size - Fixtures
2 ft x 4 ft
Suggested Fixture Mounting Height Range
20 to 40 ft.

Details

Lamp Type
Fluorescent
Description/Special Features
Uplight
Suggested Lamp Item No.
5AE35
Lighting Certification
Unrated
Item
Fluorescent High Bay Fixture
Mounting
Ceiling or Suspended
Number of Light Bars
6
Series
IBZ
Lighting Technology
Fluorescent
Reflector Material
Aluminum
Ambient Temp. Range
-4 Degrees to 131 Degrees F
Lamp Included
No
Reflector Type
Apertured
Housing Finish
Gloss
Standards
CSA 250.0-08, UL 1598 Listed
Fixture Wattage
360W
Light Distribution
Narrow
Lamp Quantity
6
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Type
Electronic
Fixture Voltage
347 to 480
Lamp Watts - Fixtures
54 W
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
324 W
Lamp Watts
51W
Match Code
B,G
Ballast Quantity
3
Voltage
347 to 480V
Housing Material
Steel
Fixture Temp. Range
0 Degrees to 104 Degrees F
Fixture Housing Color
White
Dimmable
No
Fixture Housing Material
Steel
Lamp Type - Fixtures
T5HO
Fixture Ballast Type
Electronic Programmed Start
For Bulb Shape
Linear
CA Title 24 Compliant
No
Max. Ambient Temp.
131 Degrees F
Ballast Start Type
Program Start
Number of Bulbs
6
Min. Ambient Temp.
-4 Degrees F
For Bulb Type
T5HO
Bay Light Type
High Bay
Bulbs Included
No
Ingress Protection Rating
Not Rated
For Bulb Base Type
Bi-Pin
Housing Color
White
Warranty
2ACC8

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 360W, Voltage 347 to 480VAC, Description/Special Features Uplight, Length 48-1/16 In., Width 18-1/8 In., Height 2-3/8 In., Light Distribution Narrow, Reflector Type Miro4(TM), Reflector Material Aluminum, Mounting Height 15 to 40 ft., Space to Mtg. Height Ratio 1, Lamp Watts 51W, Ballast Type Electronic Programmed Start, Ballast Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.