This item is Discontinued.

Lithonia Lighting LED Area Light, 188W, Type III, Square Pole DSX2 LED P2 50K T3M MVOLT SPA DDBXD

LED Area Light, 188W, Type III, Square Pole (Discontinued)

  • Mfr # DSX2 LED P2 50K T3M MVOLT SPA DDBXD
  • Zoro # G2989850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSX2 LED P2 50K T3M MVOLT SPA DDBXD
Zoro #
G2989850
UPC #
00191723877502
Country of Origin
Mexico

Dimensions

Fixture Width
15 in
Fixture Length
40 in
Fixture Height
7 1/4 in
Height
7 1/4 in
Width
15 in

Details

Lumens
24,373 lm
Voltage
120-277V AC
Max. Fixture Wattage
185.0
Mounting
Square Pole
Lighting Technology
LED
Watts
185
Bulb Technology
LED
Fixture Voltage
120 to 277
Color Temp.
5000K
Light Distribution - Roadway and Area Fixtures
Type III
Item
Parking Lot Light Fixture
Lumens Per Watt
132.0
CRI
70
LED Replacement For
400W MH/HPS
Mounting Locations Supported
Square Pole
Fixture Temp. Range
-40 Degrees to 104 Degrees F
Solar Powered
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Temp. Range
-40 to 104 Degrees F
Housing Finish
Dark Bronze
Fixture Housing Color
Bronze
Fixture Rated Life
100,000 hr
Housing Material
Die Cast Aluminum
Fixture Housing Material
Die-Cast Aluminum
Light Distribution
Type III
Mounting - Area and Roadway Fixture
Square Pole
Warranty
5 Years
Color Rendering Index
70
Light Distribution Shape
Type III
Fixture Lens Material
Acrylic
Standards
CSA/IP66/IP65
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temperature
5000K
Lighting Certification
DesignLights Consortium (DLC)
Light Technology
LED
Fixture Wattage
185 W
Mount Type
Pole
Rated Life
100,000 hr
Lumens per Watt
132 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Parking Lot Light Fixture, Mount Type Pole, Lumens 24,373 lm, Fixture Wattage 185 W, Light Distribution Shape Type III, LED Replacement For 400W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120-277V AC, Height 7 1/4 in, Width 15 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 132 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.