Lithonia Lighting

LED Area Light, 64W, 6433 lm


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lumens 6,600 lm
  • Voltage 120 to 277V AC
  • Max. Fixture Wattage 64.0
  • Mounting Arm
  • Lighting Technology LED
See all product information

Product Information

Dimensions

Fixture Length 14 1/2 in
Fixture Height 17 in
Fixture Width 12 3/4 in
Length 14 1/2 in
Width 12 3/4 in
Height 17 in

Details

Lumens 6,600 lm
Voltage 120 to 277V AC
Max. Fixture Wattage 64.0
Mounting Arm
Lighting Technology LED
Watts 64
Bulb Technology LED
Fixture Voltage 120 to 277
Fixture Housing Material Die-Cast Aluminum
Color Rendering Index 70
Fixture Lens Material Acrylic
Lumens Per Watt 103.1
Lighting Certification Unrated
Item Fixed Beam Angle Light
Color Temperature 4000K
Light Distribution Shape Type V
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Solar Powered No
Temp. Range -40 Degrees to 40 Degrees C
Mounting Locations Supported Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Housing Material Die Cast Aluminum
Fixture Housing Color Silver
CRI 70
Standards FCC Part 15
Fixture Temp. Range -40 Degrees to 40 Degrees C
Includes NEMA Photocontrol Receptacle
Light Distribution Type V
Warranty 5 Years
Fixture Rated Life 50,000 hr.
Housing Finish Silver
Color Temp. 4000K
LED Replacement For 100W MH/HPS
Light Distribution - Roadway and Area Fixtures Type V
Mounting - Area and Roadway Fixture Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Lamp Watts - Fixtures 64.0
Light Technology LED
Fixture Wattage 64 W
Number of Lightheads 1
Lumens per Watt 103.1 lm/W

Description

Fixed Beam Angle Light, Number of Lightheads 1, Lumens 6,600 lm, Fixture Wattage 64 W, Light Distribution Shape Type V, LED Replacement For 100W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 17 in, Width 12 3/4 in, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 103.1 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.