This item is Discontinued.

Lithonia Lighting LED Area Light, 75W, 120/277V, 4000K DSXWPMLED20C100040KT3M

LED Area Light, 75W, 120/277V, 4000K (Discontinued)

  • Mfr # DSXWPMLED20C100040KT3M
  • Zoro # G9420887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSXWPMLED20C100040KT3M
Zoro #
G9420887
UPC #
00888791289206
Country of Origin
United States

Dimensions

Fixture Width
13 3/4 in
Fixture Length
11 1/2 in
Fixture Height
8 in
Width
13 3/4 in
Height
8 in

Details

Lumens
7,573 lm
Voltage
120-277V AC
Max. Fixture Wattage
75.0
Mounting
Square/Round Pole
Lighting Technology
LED
Watts
75
Bulb Technology
LED
Fixture Voltage
120 to 277
Mounting - Area and Roadway Fixture
Round Pole, Square Pole
Fixture Lens Material
Acrylic
Temp. Range
0 Degrees to 104 Degrees F
Includes
Square/Round Universal Mounting Adapters
Light Distribution Shape
Type III
Standards
CSA Certified
Warranty
5 Years
Housing Finish
Dark Bronze
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
4000K
Color Rendering Index
70
Fixture Housing Material
Die-Cast Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
50,000 hr
Color Temp.
4000K
Mounting Locations Supported
Round Pole, Square Pole
Solar Powered
No
CRI
70
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Light Distribution - Roadway and Area Fixtures
Type III
Fixture Housing Color
Bronze
LED Replacement For
250W MH/HPS
Light Distribution
Type III
Housing Material
Die Cast Aluminum
Lighting Certification
DesignLights Consortium (DLC)
Description/Special Features
IP65 Rating
Item
Parking Lot Light Fixture
Lumens Per Watt
102.0
Fixture Temp. Range
0 Degrees to 104 Degrees F
Mount Type
Pole
Fixture Wattage
74 W
Light Technology
LED
Rated Life
50,000 hr
Lumens per Watt
102 lm/W
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Parking Lot Light Fixture, Mount Type Pole, Lumens 7,573 lm, Fixture Wattage 74 W, Light Distribution Shape Type III, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 8 in, Width 13 3/4 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 102 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 0 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.