This item is Discontinued.

Lithonia Lighting LED Area Light, 75W, 120/277V, 5000K DSXWPMLED20C100050KT3M

LED Area Light, 75W, 120/277V, 5000K (Discontinued)

  • Mfr # DSXWPMLED20C100050KT3M
  • Zoro # G9420871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSXWPMLED20C100050KT3M
Zoro #
G9420871
UPC #
00888791289183
Country of Origin
United States

Dimensions

Fixture Length
11 1/2 in
Fixture Height
8 in
Fixture Width
13 3/4 in
Width
13 3/4 in
Height
8 in

Details

Lumens
7,620 lm
Voltage
120-277V AC
Max. Fixture Wattage
75.0
Mounting
Square/Round Pole
Lighting Technology
LED
Watts
75
Bulb Technology
LED
Fixture Voltage
120 to 277
Color Rendering Index
70
Standards
CSA Certified
Fixture Housing Color
Bronze
Light Distribution - Roadway and Area Fixtures
Type III
Color Temp.
5000K
Light Distribution Shape
Type III
Item
Parking Lot Light Fixture
Fixture Temp. Range
0 Degrees to 104 Degrees F
Mounting - Area and Roadway Fixture
Round Pole, Square Pole
Warranty
5 Years
LED Replacement For
250W MH/HPS
Housing Material
Die Cast Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Housing Material
Die-Cast Aluminum
CRI
70
Light Distribution
Type III
Includes
Square/Round Universal Mounting Adapters
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Fixture Rated Life
50,000 hr
Fixture Lens Material
Acrylic
Solar Powered
No
Description/Special Features
IP65 Rating
Lighting Certification
DesignLights Consortium (DLC)
Temp. Range
0 Degrees to 104 Degrees F
Lumens Per Watt
103.0
Housing Finish
Dark Bronze
Color Temperature
5000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting Locations Supported
Round Pole, Square Pole
Rated Life
50,000 hr
Fixture Wattage
74 W
Mount Type
Pole
Light Technology
LED
Lumens per Watt
103 lm/W
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Parking Lot Light Fixture, Mount Type Pole, Lumens 7,620 lm, Fixture Wattage 74 W, Light Distribution Shape Type III, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120-277V AC, Height 8 in, Width 13 3/4 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 103 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 0 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.