This item is Discontinued.

Lithonia Lighting LED Area Light, 99W, Type III, Round Pole DSX1 LED P3 50K T3M MVOLT RPA DDBXD

LED Area Light, 99W, Type III, Round Pole (Discontinued)

  • Mfr # DSX1 LED P3 50K T3M MVOLT RPA DDBXD
  • Zoro # G2989905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSX1 LED P3 50K T3M MVOLT RPA DDBXD
Zoro #
G2989905
UPC #
00191723877281
Country of Origin
Mexico

Dimensions

Fixture Width
13 in
Fixture Length
33 in
Fixture Height
7 1/2 in
Height
7 1/2 in
Width
13 in

Details

Lumens
12,742 lm
Voltage
120-277V AC
Max. Fixture Wattage
102.0
Mounting
Round Pole
Lighting Technology
LED
Watts
102
Bulb Technology
LED
Fixture Voltage
120 to 277
Light Distribution - Roadway and Area Fixtures
Type III
Warranty
5 Years
Mounting - Area and Roadway Fixture
Round Pole
Fixture Housing Color
Bronze
Color Rendering Index
70
LED Replacement For
250W MH/HPS
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Item
Parking Lot Light Fixture
Housing Finish
Dark Bronze
Fixture Rated Life
100,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Mounting Locations Supported
Round Pole
Housing Material
Die Cast Aluminum
Color Temperature
5000K
Color Temp.
5000K
Lighting Certification
DesignLights Consortium (DLC)
Lumens Per Watt
125.0
Light Distribution
Type III
Fixture Temp. Range
-40 Degrees to 104 Degrees F
Solar Powered
No
Fixture Housing Material
Die-Cast Aluminum
Light Distribution Shape
Type III
Standards
CSA/IP66/IP65
Fixture Lens Material
Acrylic
Temp. Range
-40 to 104 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
80
Rated Life
100,000 hr
Mount Type
Pole
Light Technology
LED
Fixture Wattage
102 W
Lumens per Watt
125 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Parking Lot Light Fixture, Mount Type Pole, Lumens 12,742 lm, Fixture Wattage 102 W, Light Distribution Shape Type III, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120-277V AC, Height 7 1/2 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 125 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.