This item is Discontinued.

Lithonia Lighting LED Area Luminaire, 200W, 29186 lm, 8" H KAX2 LED P1 50K R5 MVOLT RPA DDBXD

LED Area Luminaire, 200W, 29186 lm, 8" H (Discontinued)

  • Mfr # KAX2 LED P1 50K R5 MVOLT RPA DDBXD
  • Zoro # G7676980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAX2 LED P1 50K R5 MVOLT RPA DDBXD
Zoro #
G7676980
UPC #
00190887054989
Country of Origin
Mexico

Dimensions

Fixture Width
13 in
Fixture Length
34 in
Fixture Height
8 in
Width
13 in
Height
8 in

Details

Lumens
29,186 lm
Voltage
120-277V AC
Max. Fixture Wattage
200.0
Mounting
Round Pole
Lighting Technology
LED
Watts
200
Bulb Technology
LED
Fixture Voltage
120 to 277
Lumens Per Watt
146.0
Fixture Housing Material
Die-Cast Aluminum
Fixture Housing Color
Bronze
Light Distribution - Roadway and Area Fixtures
Type V
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Solar Powered
No
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Standards
CSA Listed for Wet Locations, IP66
Fixture Rated Life
100,000 hr
Mounting - Area and Roadway Fixture
Round Pole
Housing Finish
Dark Bronze
Fixture Lens Material
Acrylic
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Item
LED Area Luminaire
Color Temp.
5000K
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Color Temperature
5000K
Mounting Locations Supported
Round Pole
Light Distribution Shape
Type V
LED Replacement For
1000W HPS/MH
CRI
70
Light Distribution
Type V
Color Rendering Index
70
Housing Material
Die Cast Aluminum
Lighting Certification
DesignLights Consortium (DLC)
Rated Life
100,000 hr
Lumens per Watt
146 lm/W
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
40 Degrees C

Description

LED Area Luminaire, Lumens 29,186 lm, Light Distribution Shape Type V, LED Replacement For 1000W HPS/MH, Color Temperature 5000K, Color Rendering Index 70, Voltage 120-277V AC, Height 8 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 146 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C, Standards CSA Listed for Wet Locations, IP66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.