LED Construction Downlight
Mfr # QC6 W G J6
Zoro # G816381734
product price: $12.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC6 W G J6
Zoro #
G816381734
UPC #
0198934985590
Country of Origin
Mexico
Details
Item
Respond Headwall, 4FT, 5200LM Nominal, I8500LM Nominal, Uniform Glow Face, 120-277V, 3500 Kelvin, 0-10V control, Constant Current, Dimming to
Description
Downlight, Ceiling Type Not Applicable, Fixture Type New Construction, Nominal Size 6 in, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Voltage 120V AC, Overall Height 5 3/4 in, Lighting Technology LED, IC Rating Not Applicable, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color Not Applicable, Trim Style Not Applicable, Series QC4, Outside Diameter Not Applicable, Includes Trim No, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.