Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver

  • Mfr # TWR1 LED ALO SWW2 UVOLT PE DDBTXD

  • Zoro # G416229849


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Mounting Height - Maximum
4 ft
Fixture Wattage
59 W
Hub Size
1/2 in NPT
Rated Life
50,000 hr
Special Features
0-10V Dimming Driver Standard, Adjustable Lumen Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR1 LED ALO SWW2 UVOLT PE DDBTXD
Zoro #
G416229849
UPC #
196183389947
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Height - Maximum
4 ft
Hub Size
1/2 in NPT
Overall Width
13 1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
9 3/8 in
Knockout Size
1/2 in
Height
9 3/8 in
Width
13 1/4 in
Depth
7 3/16 in

Details

Fixture Wattage
59 W
Rated Life
50,000 hr
Special Features
0-10V Dimming Driver Standard, Adjustable Lumen Output
Housing Color
Bronze
Fixture Housing Material
Die Cast Aluminum
Mount Type
Surface
Operating Temperature - Minimum
-20 Degrees C
Light Distribution Type - IESNA
Type IV
Housing Material
Aluminum
Light Technology
LED
Fixture Lens Material
Glass
Color Temperature
3000K, 4000K, 5000K
Lamp Watts
59 W
Number of Hubs
4
Voltage
120 to 347V AC
Metal Halide Wattage Equivalency
150 W
IP Rating
IP65
Incandescent Wattage Equivalency
200 W
Series
TWR1
Color Rendering Index
80
Warranty
5 yr
Includes
Photocell
Lumen Selectable
Selectable
Standards
UL/cUL Listed
Lumens per Watt
145 lm/W, 148 lm/W, 151 lm/W
Light Output
8,500 lm
Min. Operating Temp.
-20 Degrees C
Number of Knockouts
0
Fixture Housing Color
Bronze
Color Selectable
Selectable
Lumens
8,500 lm
High Pressure Sodium Wattage Equivalency
150 W

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.