Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver

  • Mfr # TWS LED ALO SWW2 MVOLT PE DDB M2

  • Zoro # G516229848


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Lumen Selectable
Selectable
Fixture Wattage
18 W
Voltage
120 to 277V AC
Overall Height
11 in
Overall Width
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWS LED ALO SWW2 MVOLT PE DDB M2
Zoro #
G516229848
UPC #
196183403322
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
11 in
Overall Width
6 7/8 in
Width
6 7/8 in
Height
11 in
Hub Size
1/2 in NPT
Mounting Height - Maximum
4 ft
Depth
5 3/16 in
Manufacturers Warranty Length
5 yr

Details

Lumen Selectable
Selectable
Fixture Wattage
18 W
Voltage
120 to 277V AC
Lamp Watts
18 W
Color Selectable
Selectable
Number of Hubs
1
Metal Halide Wattage Equivalency
100 W
Light Technology
LED
Rated Life
50,000 hr
Fixture Housing Material
Die-Cast Aluminum (Backplate); Polycarbonate (Cover)
Standards
UL/cUL Listed
Number of Knockouts
0
Incandescent Wattage Equivalency
100 W
Warranty
5 yr
Special Features
0-10V Dimming Driver Standard, Adjustable Lumen Output
Housing Material
Aluminum
Housing Color
Bronze
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
High Pressure Sodium Wattage Equivalency
70 W
Series
TWS
Color Rendering Index
80
Fixture Lens Material
Polycarbonate
Includes
Photocell
Light Output
1,000 lm, 1,700 lm, 2,400 lm
Fixture Housing Color
Bronze
Mount Type
Surface
Housing Finish
Textured Dark Bronze
Light Distribution Type - IESNA
Type IV
Lumens per Watt
142 lm/W, 144 lm/W
Lumens
1,000 lm, 1,700 lm, 2,400 lm

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.