Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led-Dynamic Flat Panel Recessed

  • Mfr # LFRM 2X4 ALO8 SWW7 MVOLT M6

  • Zoro # G515665999


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) integral T-bar clips
Voltage
120 to 277V AC
Series
LFRM
Max. Fixture Wattage
39 W, 39.4 W, 47 W
Rated Life
60,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFRM 2X4 ALO8 SWW7 MVOLT M6
Zoro #
G515665999
UPC #
197589570410
Country of Origin
China

Dimensions

Overall Length
23 13/16 in
Nominal Size
2 ft x 4 ft
Overall Height
23 13/16 in
Overall Width
1 in

Details

Includes
(2) integral T-bar clips
Voltage
120 to 277V AC
Series
LFRM
Max. Fixture Wattage
39 W, 39.4 W, 47 W
Rated Life
60,000 hr
Dimmable
Yes
Color Rendering Index
80
Warranty
5 yr Limited
Housing Material
Aluminum
Standards
CSAus
Lumens
3,000 lm, 4,000 lm, 5,000 lm, 6,000 lm
Item
Recessed Troffer
IP Rating
5X
Housing Color
White
Lighting Certification
DLC Premium, FCC 47CFR Part 15 Consumer
Emergency Battery Backup
No
Color Temperature
3500K, 4000K, 5000K
Light Technology
LED
Dimming Method
0-10V
Lumens per Watt
125 lm/W
Bulb Included
Integrated LED
For Bulb Type
Integrated LED

Description

Led-Dynamic Flat Panel Recessed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.