LED Flat Panel, 3905 lm, Max Fixture 38.6W

  • Mfr # EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT

  • Zoro # G1918581


product price:  $132.25
/ea
Free Shipping & Returns

Key Features

Fixture Item
Flat Panel
Light Technology
LED
LED Replacement For
2 Lamp T8
Nominal Size - Fixtures
1 ft x 4 ft
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT
Zoro #
G1918581
UPC #
190887602739
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Height
2 3/16 in
Width
11 55/64 in
Length
47 23/32 in
Nominal Size
1 ft x 4 ft
Overall Length
47 3/4 in
Overall Height
2 1/4 in
Overall Width
11 7/8 in

Details

Fixture Item
Flat Panel
Light Technology
LED
LED Replacement For
2 Lamp T8
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) 4.4
Voltage
120/277V AC
Lamp Type - Fixtures
Integrated LED
Color Temperature
3500K
Lumens
3,905 lm
Color Rendering Index
80
Fixture Voltage
120 to 277
Rated Life
60,000 hr
Dimmable
Yes
Standards
CSA Certified, IC Rated, UL 1958
Warranty
5 yr
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Temp.
3500K
Lumens Per Watt
101.0
Bulb Technology
LED
Max. Fixture Wattage
39 W
Temp. Range
20 Degrees to 25 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
LED Flat Panel
Includes
(2) Cables, (4) EPANL T Grid Clip and J4 Grid Clip, (50) EPANL T Grid Clip and J50 Grid Clip, 1X4SMKSH 1 ft x 4 ft Surface Mount Troffer Kit, 2X2SMKSH 2 ft x 2 ft Surface Mount Troffer Kit, 2X4SMKSH 2 ft x 4 ft Surface Mount Troffer Kit, BDP U Field Installable Ballast Disconnect Plug, DGA14 Drywall Grid Adapter, DGA22 Drywall Grid Adapter, DGA24 Drywall Grid Adapter, PAC 2DF 36 Panel Air Craft Kit, PAC 2DF 72 Panel Air Craft Kit, PAC 2DNF 36 Panel Air Craft Kit, PAC 2DNF 72 Panel Air Craft Kit, PAC 4DF 36 Panel Air Craft Kit, PAC 4DF 72 Panel Air Craft Kit, PAC 4DNF 36 Panel Air Craft Kit, PAC 4DNF 72 Panel Air Craft Kit, PANLEM Bracket Cover Field Installable Kit, PANLEM E10WCP Bracket Cover Field Installable Kit, T-Bar Clip
Lumens per Watt
101 lm/W
Mounting Style
Ceiling
Series
EPANL
Lens Shape
Flat
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Dimming Method
0-10V
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Min. Ambient Temp.
68 Degrees F

Description

1 ft x 4 ft, Lens Shape Flat, 3500K, 3,905 lm, 101 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, EPANL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.