Shop All LED Outdoor Lighting
Lithonia Lighting
LED Floodlight, 11W, CRI 84.3,592L, 3000K
Mfr # OLB F 8 30K
Zoro # G5177164
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120 to 277V
- LED Replacement For 100W INC/23 to 26W CFL
- Housing Finish Dark Bronze
- Watts 11
Product Information
- Brand Lithonia Lighting
- MFR # OLB F 8 30K
- Zoro # G5177164
- UPC # 00820476007569
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 5 1/4 in |
Fixture Height | 7 13/16 in |
Fixture Width | 3 1/2 in |
Width | 3 1/2 in |
Height | 7 13/16 in |
Length | 5 1/4 in |
Details
Description
Floodlight, Lumens 592 lm, Fixture Wattage 10.5 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 100W INC/23 to 26W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Knuckle, Color Temperature 3000K, Color Rendering Index 84, Height 7 13/16 in, Width 3 1/2 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating IP65, Lumens per Watt 56 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- ILC Replacement for Ushio Hpl-575/120x+ replacement light bulb lamp (HPL-575/120X+ USHIO)
- ILC Replacement for Jefferson 262-372-100 (262-372-100 JEFFERSON)
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30267 lm (RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16360 lm (RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 14397 lm (RSX1 LED P3 40K R5 MVOLT SPA DDBXD)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 22022 lm (RSX2 LED P3 40K R4 MVOLT SPA DDBXD)
- Lithonia Lighting LED Outdoor Lighting