This item is Discontinued.

Lithonia Lighting LED Floodlight, 19W, CRI 67,1990lm, 4000k DSXF1 LED 1 40K M4

LED Floodlight, 19W, CRI 67,1990lm, 4000k (Discontinued)

  • Mfr # DSXF1 LED 1 40K M4
  • Zoro # G4975126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSXF1 LED 1 40K M4
Zoro #
G4975126
UPC #
-
Country of Origin
Unknown

Dimensions

Fixture Height
7 3/4 in
Fixture Length
8 7/8 in
Fixture Width
3 1/8 in
Height
7-3/4"
Width
3-1/8"
Length
8-7/8"

Details

Lighting Technology
LED
LED Replacement For
500W QH
Color Temp.
4000K
Light Distribution
Wide Flood
Housing Material
Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts
19
Lumens
1990
Item
LED Floodlight
Color Temperature
4000K
Max. Fixture Wattage
19.0
Fixture Housing Color
Dark Bronze
Fixture Voltage
120/277
Housing Finish
Dark Bronze
CRI
67
Mounting Type - Floodlights
Knuckle
Warranty
5 Years
Temp. Range
-40 Degrees to 40 Degrees C
Mounting
Knuckle with 1/2" NPT
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Fixture Lens Material
Glass
Standards
CSA Certified
Item - Floodlights
General Purpose Floodlight
Fixture Housing Material
Aluminum
Fixture Rated Life
100,000 hr.
Lumens Per Watt
87.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Voltage
120/277VAC
Lumens per Watt
87.0

Description

LED Floodlight, Lumens 1990, Voltage 120/277V AC, LED Replacement For 500W QH, Color Temperature 4000 K, Height 7 3/4 in, Width 3 1/8 in, Fixture Housing Color Dark Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, Lumens per Watt 87.0, Standards CSA Certified, Warranty 5 Years

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.