Shop LITHONIA LIGHTING

LED High Bay, Black, REBL, 12 3/16 in W

  • Mfr # REBL ALO13 UVOLT SWW3 80CRI DBL M2
  • Zoro # G614841577

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
12 to 25 ft
Lumens
18,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
C-UL Listed to Canadian Safety Standards, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed to US Safety Standards, Wet Location Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
REBL ALO13 UVOLT SWW3 80CRI DBL M2
Zoro #
G614841577
UPC #
197590119332
Country of Origin
Viet Nam
Lumens
18,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
C-UL Listed to Canadian Safety Standards, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed to US Safety Standards, Wet Location Listed
Max. Fixture Wattage
120 W
For Bulb Shape
Round
Bay Light Type
High Bay
Emergency Battery Backup
No
Series
REBL
Power Source
Hardwired
Item
LED High Bay
Housing Color
Black
Voltage
120 to 347V AC
Lamp Type
Integrated LED
CA Title 24 Compliant
Yes
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
131 Degrees F
Bulbs Included
Integrated
Lumens per Watt
170 lm/W
Ambient Temp. Range
-40 to 131 Degrees F
Ambient Temperature - Minimum
-40 Degrees C
Dimmable
Yes
Lens Material
Polycarbonate
Product Type
Round High Bay
Ambient Temperature - Maximum
55 Degrees C
LED Replacement For
(4) lamp T5HO, (6) lamp T8 HBF, 250W MH
Maximum Fixture Wattage
120 W
For Bulb Type
Integrated LED
Number of Bulbs
0
Mounting Style
Ceiling, Suspended
Lumen Selectable
Selectable
Lighting Technology
LED
Light Output
12,000 lm, 15,000 lm, 18,000 lm
IP Rating
IP66
Color Selectable
Selectable

Dimensions

Suggested Fixture Mounting Height
12 to 25 ft
Suggested Fixture Mounting Height Range
Up to 20 ft.
Overall Width
12 3/16 in
Nominal Length
12 in
Overall Height
7 1/2 in
Suggested Mounting Height - Maximum
25 ft
Suggested Mounting Height - Minimum
12 ft

Description

LED High Bay,120 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products