LED High Bay, White, REBL, 17 1/8 in W

  • Mfr # REBL ALO28 UVOLT SWW9 80CRI DWH M2

  • Zoro # G914841574


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
40 to 55 ft
Lumens
55,000 lm
Light Distribution
General
Color Temperature
4000K, 5000K
Standards
cUL Listed, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REBL ALO28 UVOLT SWW9 80CRI DWH M2
Zoro #
G914841574
UPC #
197590119493
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
40 to 55 ft
Suggested Fixture Mounting Height Range
40 to 60 ft.

Details

Lumens
55,000 lm
Light Distribution
General
Color Temperature
4000K, 5000K
Standards
cUL Listed, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed
Max. Fixture Wattage
330 W
For Bulb Shape
Round
Bay Light Type
High Bay
Power Source
Hardwired
Voltage
120 to 347V
Housing Color
White
Item
LED High Bay
Emergency Battery Backup
No
Series
REBL
Lamp Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
131 Degrees F
Ambient Temp. Range
-40 to 131 Degrees F
Lumens per Watt
186 lm/W
Bulbs Included
Integrated
CA Title 24 Compliant
Yes

Description

LED High Bay, White, REBL, 17 1/8 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.