Shop LITHONIA LIGHTING
See all product information
Create Account
LED Lighting EA
- Mfr # 65BEMW-LED-27K-90CRI-M6
- Zoro # G922984423
product price:Â
$
8.85
/ea
Key Features
Watts
12.1 W
Mounting
Recessed
Housing Material
Aluminum
Finish
Matte White
Rated Life
54,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65BEMW-LED-27K-90CRI-M6
- Zoro #
- G922984423
- UPC #
- 190887266672
- Country of Origin
- China
Details
- Watts
- 12.1 W
- Mounting
- Recessed
- Housing Material
- Aluminum
- Finish
- Matte White
- Rated Life
- 54,000 hr
- Lamp Type
- LED
- Lumens
- 750 Lumen
Description
65BEMW LED 27K 90CRI M6 Recessed Downlight
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.