LED Linear Strip Light, 4 ft L, 2895 lm

  • Mfr # CLX L48 3000LM SEFRDLMVOLTGZ1040K80CRIWH

  • Zoro # G5171183


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Lumens
2,895 lm
LED Replacement For
1 Lamp T8
Dimmable
Yes
For Use With
0 to 10V Dimming System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX L48 3000LM SEFRDLMVOLTGZ1040K80CRIWH
Zoro #
G5171183
UPC #
191723525960
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Nominal Height
3 1/2 in
Nominal Width
3 1/2 in
Fixture Length
48 in
Fixture Width
3 1/2 in
Fixture Height
3 1/2 in
Overall Length
48 in
Overall Width
3 1/2 in

Details

Voltage
120/277V
Lumens
2,895 lm
LED Replacement For
1 Lamp T8
Dimmable
Yes
Item
LED Strip Light
For Use With
0 to 10V Dimming System
Fixture Housing Color
White
Lighting Certification
DLC 5.0
Lumens Per Watt
142.0
Fixture Rated Life
60,000 hr
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Light Color
White
Color Temp.
4000K
Bulb Technology
LED
Fixture Temp. Range
-20 Degrees to 40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Housing Material
Steel
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 40 Degrees C
Number of Light Bars
1
Fixture Warranty
5 yr Limited Warranty
Color Temperature
4000K
Lamp Watts - Fixtures
1.7 W
Fixture Voltage
120 to 277
Linkable Up To
Unlinkable
IP Rating
Not Rated
Emergency Battery Backup
No
Lighting Technology
LED
Max. Fixture Wattage
20.2 W
Lens Type
Diffuser
Housing Material
Steel
Warranty
5 yr Limited
Housing Color
White
Lumens per Watt
142 lm/W
Series
CLX
Light Technology
LED
Linkable
No
Mounting Style
Pendant, Surface
Lens Shape
Round
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
20 W
Dimming Method
0-10V
Fixture Type
Strip Light
Ballast Start Type
No Ballast
Sensor Type
No Sensor
For Bulb Type
Integrated LED

Description

4 ft, Lens Shape Curved, 4000K, 2,895 lm, 142 lm/W, Max. Fixture Wattage 20.2 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, CLX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.