Lithonia Lighting
LED Linear Strip Light, 4954 lm
- Mfr # CLX L48 5000LM SEFRDLMVOLTGZ1050K80CRIWH
- Zoro # G5244631
$132.99
/ea
Subtotal: $132.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lumens 4,954 lm
- LED Replacement For 2 Lamp T8
- Dimmable Yes
- Lighting Certification DLC 5.0
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LITHONIA LIGHTING Lithonia Lighting® JSBT Tapered Surface Mount Disk Light, 3000K, 750 Lumens, White JSBT-4IN-30K-90CRI-WL-MW-M6
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors FMML 13 830 WL
- LITHONIA LIGHTING Round Downlight, 9-7/8" L, 5-1/2" Dia, 40 W EVO4CC35/45ARLSMDMVOLTGZ10JBXCCANC120DWH
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm FMSATL 16 20840 BZA M4
- LITHONIA LIGHTING 35-Watt Matte Integrated LED Flushmount 4 ft. Linear Lite Puff FMLL 9 30840
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH
- LITHONIA LIGHTING Light Fixture, 76W, 120V, White FMLR 72 M4
- LITHONIA LIGHTING Acrylic Wraparound Fixture 10651RE
- LITHONIA LIGHTING Light Fixture, 64W, 120V, Brushed Nickel 10648RE BZ
- ILC Replacement For SATCO S21530 S21530
- CAL LIGHTING Wood Mission 4 Light Flush Mount Ceiling Fixture with Organza Shade FX-3536/1C
- Lithonia Lighting Flushmount Lights