Shop All LED Troffers
Lithonia Lighting
LED Parabolic Kit, 4000K, 2x4
Mfr # 2VTL4R 48L ADP EZ1 LP840
Zoro # G5107216
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Watts 47
- Lighting Certification DesignLights Consortium (DLC)
Product Information
- Brand Lithonia Lighting
- MFR # 2VTL4R 48L ADP EZ1 LP840
- Zoro # G5107216
- UPC # 753573757559
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 48 in |
Fixture Width | 22 1/2 in |
Fixture Height | 3 3/4 in |
Overall Length | 48 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 22 1/2 in |
Overall Height | 4 in |
Details
Description
LED Parabolic Retrofit Kit, Lumens 5,209 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 4 in, Overall Length 48 in, Overall Width 22 1/2 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Range 100 Percent to 1 Percent, LED Replacement For 3 Lamp T8, Lens Type Diffuser Lens, Lumens per Watt 133 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 50K, GX23, No Dim, Frosted (S28729)
- ACE 6000 lm LED Corded Tripod Work Light (HX-WL6000DT)
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) (LED-8035E40-A)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2GTL 2 20L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K Color Temp. (2BLT4 40L ADP LP840)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- Lithonia Lighting LED Troffers