This item is Discontinued.

Lithonia Lighting LED Parking Garage Light, 3830 lm, 4000K PGX LED P2 40K T5M MVOLT PM DWHXD

LED Parking Garage Light, 3830 lm, 4000K (Discontinued)

  • Mfr # PGX LED P2 40K T5M MVOLT PM DWHXD
  • Zoro # G0397330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGX LED P2 40K T5M MVOLT PM DWHXD
Zoro #
G0397330
UPC #
00888791825015
Country of Origin
United States

Dimensions

Height
8 in
Width
16 in
Depth
8 in

Details

Lumens
5,267 lm
Rated Life
100,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr
Watts
30
Lumens Per Watt
107.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Item
Pendant Parking Garage Light
Standards
CSA Certified to U.S. and Canadian Standard
Light Distribution
Medium
CRI
70
Color Temp.
4000K
Voltage
120-277V AC
Lighting Certification
DesignLights Consortium (DLC)
LED Replacement For
175W MH/HPS
Housing Color
White
Color Temperature
4000K
Fixture Housing Material
Die Cast Aluminum
Fixture Housing Color
White
Housing Material
Die Cast Aluminum
Temp. Range
-40 Degrees to 104 Degrees F
Color Rendering Index
70
Light Distribution Shape
Type V
Fixture Shape
Round
Fixture Wattage
47 W
Light Technology
LED
Lumens per Watt
107 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Pendant Parking Garage Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 5,267 lm, Fixture Wattage 47 W, Voltage 120-277V AC, Light Distribution Shape Type V, LED Replacement For 175W MH/HPS, Light Technology LED, Fixture Shape Round, Height 8 in, Width 16 in, Depth 8 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 107 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.