This item is Discontinued.

Lithonia Lighting LED Parking Garage Light, 46W, 5000k DSXPG LED 20C 700 50K T5R MVOLT DWHXD

LED Parking Garage Light, 46W, 5000k (Discontinued)

  • Mfr # DSXPG LED 20C 700 50K T5R MVOLT DWHXD
  • Zoro # G2855268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSXPG LED 20C 700 50K T5R MVOLT DWHXD
Zoro #
G2855268
UPC #
00820476313165
Country of Origin
United States

Dimensions

Length
17-3/4"
Width
8 1/2 in
Height
3 7/16 in

Details

Housing Color
White
Rated Life
100,000 hr
Color Temperature
5000K
Lighting Certification
DesignLights Consortium (DLC)
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Warranty
5 yr
Color Temp.
5000K
CRI
65
Lumens Per Watt
106.0
Item
LED Parking Garage Light
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts
46
Light Distribution
Rectangular
Lumens
4,853 lm
Standards
CSA Certified to U.S. and Canadian Standards, Light Engines and Luminaire are IP66 Rated, Rated for -40 Degrees C Minimum Ambient
Voltage
120-277
Temp. Range
-40 to 40 Degrees C
LED Replacement For
175W HPS/MH
Housing Material
Aluminum
Fixture Housing Color
White
Fixture Housing Material
Aluminum
Lumens per Watt
106 lm/W
Max. Operating Temp.
95 Degrees F
Min. Operating Temp.
-40 Degrees F

Description

LED Parking Garage Light, Color Temperature 5000K, Lumens 4,853 lm, Voltage 120-277, LED Replacement For 175W HPS/MH, Height 3 7/16 in, Width 8 1/2 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Aluminum, Lumens per Watt 106 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F, Standards CSA Certified to U.S. and Canadian Standards, Light Engines and Luminaire are IP66 Rated, Rated for -40 Degrees C Minimum Ambient, Warranty 5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.