Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Parking Garage Light, 74W, 5000k

  • Mfr # DSXPG LED 20C 1000 50K T5W MVOLT DWHXD

  • Zoro # G2855295


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
74
Length
17-3/4"
Width
8 1/2 in
Height
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSXPG LED 20C 1000 50K T5W MVOLT DWHXD
Zoro #
G2855295
UPC #
00820476313219
Country of Origin
United States

Dimensions

Length
17-3/4"
Width
8 1/2 in
Height
3 7/16 in
Depth
3 1/2 in
Overall Height
3 7/16 in
Overall Width
8 1/2 in
Overall Depth
3 1/2 in

Details

Item
Pendant Canopy Light
Voltage
120 to 277V AC
Watts
74
Lumens
7,562 lm
Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA Certified to U.S. and Canadian Standards, Light Engines and Luminaire are IP66 Rated, Rated for -40 Degrees C Minimum Ambient
CRI
65
Lighting Certification
DesignLights Consortium (DLC)
Rated Life
100,000 hr
Color Temp.
5000K
Temp. Range
-40 to 40 Degrees C
Color Temperature
5000K
Warranty
5 yr
LED Replacement For
175W MH/HPS
Lumens Per Watt
102.0
Housing Material
Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Light Distribution
Wide
Fixture Housing Color
White
Series
DSXPG
Fixture Housing Material
Aluminum
Light Distribution Shape
Type V
Fixture Shape
Rectangle
Fixture Wattage
74 W
Light Technology
LED
Lumens per Watt
102 lm/W
Max. Operating Temp.
95 Degrees F
Min. Operating Temp.
-40 Degrees F
Light Distribution Type - IESNA
Type V
Color Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Incandescent Wattage Equivalency
150 W
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
100 W
Light Output
7,562 lm
Operating Temperature - Maximum
95 Degrees F
Metal Halide Wattage Equivalency
100 W

Description

Pendant Canopy Light, Color Temperature 5000K, Lumens 7,562 lm, Fixture Wattage 74 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 175W MH/HPS, Light Technology LED, Fixture Shape Rectangular, Height 3 7/16 in, Width 8 1/2 in, Depth 3 1/2 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Aluminum, Lumens per Watt 102 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.