Lithonia Lighting

LED RetroftKt, Type III LghtDst, 6197lm (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all LED Outdoor Lighting

Key Features

  • Color Temp. 5000K
  • Fixture Voltage Multi
  • LED Replacement For 100 to 400W MH
  • Housing Finish Dark Bronze
  • Watts 73W
See all product information

Product Information

Dimensions

Fixture Length 17-1/2"
Fixture Height 7-1/8"
Fixture Width 17-1/2"
Length 17 1/2 in
Width 17 1/2 in
Height 7 1/8 in

Details

Color Temp. 5000K
Fixture Voltage Multi
LED Replacement For 100 to 400W MH
Housing Finish Dark Bronze
Watts 73W
Lumens 6,197 lm
Fixture Rated Life 100,000 hr.
Operating Temp. Range 32 Degrees to 104 Degrees F
Light Distribution Type III
Housing Color Dark Bronze
Color Temperature 5000K
Standards CSA Certified to U.S. and Canadian
CRI 70
Rated Life 100,000 hr
Item LED Retrofit Kit
Lumens Per Watt 85.0
Number of LEDs 20
Voltage 120 to 277V AC
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
Color Rendering Index 70
Housing Material Die Cast Aluminum
Fixture Wattage 73 W
Light Distribution Shape Type III
Lumens per Watt 85 lm/W

Description

LED Retrofit Kit, Lumens 6,197 lm, Fixture Wattage 73 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 100 to 400W MH, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/8 in, Width 17 1/2 in, Rated Life 100,000 hr, Lumens per Watt 85 lm/W, Standards CSA Certified to U.S. and Canadian, Fixture Lumens Range 6001 lm and Greater, Wattage Range 41 to 100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.