Zoro Homepage

LED Size 2 Wallpack

  • Mfr # TWX2 LED ALO 40K MVOLT DDBTXD

  • Zoro # G800948127


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
13 in
Height
9 in
Series
TWX2
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWX2 LED ALO 40K MVOLT DDBTXD
Zoro #
G800948127
UPC #
194994620488
Country of Origin
Mexico

Dimensions

Width
13 in
Height
9 in
Recommended Mounting Height
15 ft
Depth
4 1/2 in
Knockout Size
1/2 in
Overall Height
9 in
Hub Size
1/2 in NPT
Manufacturers Warranty Length
5 yr
Overall Width
13 in
Mounting Height - Maximum
15 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
TWX2
Light Technology
LED
Fixture Sensor Type
Not Found
Lumens
6,850 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Lens Material
Borosilicate Glass
Light Distribution Shape
Type III
Housing Material
Aluminum
Standards
CSA, DLC
LED Replacement For
70 to 400W HID
Min. Operating Temp.
32 Degrees F
Lumens per Watt
127 lm/W
Color Temperature
4000K
IP Rating
IP65
Fixture Housing Color
Bronze
Fixture Housing Material
Die-Cast Aluminum
Special Features
Adjustable Light Output, Low Initial Cost, Provide Superior Illumination
Max. Operating Temp.
104 Degrees F
Operating Temp. Range
32 Degrees to 104 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Wattage
100 W
Color Rendering Index
80
Rated Life
100,000 hr
Warranty
5 yr Limited
Lamp Watts
54 W
Lumen Selectable
Not Selectable
Number of Hubs
0
High Pressure Sodium Wattage Equivalency
250 W
Sensor Type
Not Sensor Compatible
Metal Halide Wattage Equivalency
250 W
Number of Knockouts
3
Housing Color
Bronze
Color Selectable
Not Selectable
Light Output
6,850 lm
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - IESNA
Type III
Mount Type
Surface
Operating Temperature - Minimum
32 Degrees F

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX2 LED is energy efficient, saving up to 82% in energy costs when replacing a metal halide luminaire. Offering an expected service life of more than 20 years, the TWX2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.