LED Strip Light, 2 ft L, 3565 lm, 25W

  • Mfr # ZL1N L24 3000LM L/LENS MVOLT 40K WH

  • Zoro # G4999075


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
4000K
Lumens
3,565 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
Rated Life
100,000 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZL1N L24 3000LM L/LENS MVOLT 40K WH
Zoro #
G4999075
UPC #
784231815601
Country of Origin
Mexico

Dimensions

Height
2-1/2"
Length
24"
Width
1.-3/4"
Nominal Length
2 ft
Nominal Width
2 1/8 in
Nominal Height
2 3/16 in
Overall Width
2 1/8 in
Overall Length
24 in

Details

Voltage
120/277V
Color Temperature
4000K
Lumens
3,565 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
Rated Life
100,000 hr.
Fixture Housing Color
White
Fixture Voltage
120 to 277
Lighting Certification
DLC 5.0
IP Rating
Not Rated
LED Replacement For
1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8
Number of Light Bars
1
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Light Color
White
For Use With
Aircraft Cable, Chain, Stem
Color Rendering Index
80
Fixture Temp. Range
-4 Degrees to 86 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Fixture Wattage
25 W
Fixture Rated Life
100,000 hr
Item
LED Strip Light
Emergency Battery Backup
No
Fixture Housing Material
Steel
Dimmable / Non-Dimmable
Dimmable
Lumens Per Watt
120.0
Color Temp.
4000K
Linkable Up To
Unlinkable
Dimmable
Yes
Fixture Warranty
5 yr
Temp. Range
-20 to 30 Degrees C
Lighting Technology
LED
Emergency Back Up Battery
No
Warranty
5 yr
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Lumens per Watt
120 lm/W
Lens Shape
No Lens
Bulb Included
Yes
Ballast Start Type
No Ballast
Sensor Type
No Sensor
For Max. Bulb Wattage
25 W
Housing Material
Steel
Housing Color
White
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Light Technology
LED
Fixture Type
Strip Light
Series
ZL1N
Dimming Method
0-10V
Mounting Style
Pendant, Stem, Surface
Linkable
No

Description

2 ft, Lens Shape No Lens, 4000K, 3,565 lm, 120 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp HID, Lamp T5 HO, Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ZL1N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.