LED Strip Light, 2 ft L, 4255 lm, 36W
Mfr # ZL1D L24 3500LM FST MVOLT 40K 80CRI WH
Zoro # G1151138
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/277V
Color Temperature
4000K
Lumens
4,255 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
Rated Life
100,000 hr.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZL1D L24 3500LM FST MVOLT 40K 80CRI WH
Zoro #
G1151138
UPC #
889804042603
Country of Origin
Mexico
Dimensions
Height
2-63/64"
Width
2-15/64"
Length
24"
Nominal Width
2 1/4 in
Nominal Height
3 in
Nominal Length
2 ft
Overall Width
2 1/4 in
Overall Length
24 in
Description
2 ft, Lens Shape Tube-Style, 4000K, 4,255 lm, 118.2 lm/W, Max. Fixture Wattage 36 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp HID, Lamp T5 HO, Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ZL1D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.