Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Strip Light, 8 ft L, Flat Lens, 88 W

  • Mfr # CSS L96 ALO4 MVOLT SWW3 80CRI

  • Zoro # G408389773


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Lumens
8,000 lm
Standards
BAA, CSA Certified
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSS L96 ALO4 MVOLT SWW3 80CRI
Zoro #
G408389773
UPC #
00193048852738
Country of Origin
Mexico

Dimensions

Overall Height
2 1/4 in
Overall Width
2 5/8 in
Overall Length
96 in
Nominal Length
8 ft

Details

Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Lumens
8,000 lm
Standards
BAA, CSA Certified
Rated Life
50,000 hr
Min. Ambient Temp.
35 Degrees C
Light Technology
LED
Sensor Type
No Sensor
Lens Type
Diffuser Lens
Emergency Battery Backup
No
Overall Bulb Shape
Integrated LED
Item
LED Strip Light
Linkable Up To
102 Fixtures
Mounting Style
Row, Surface, Suspended
Light Color
White
Dimming Method
0-10V
Lumens per Watt
115.1 lm/W, 120.1 lm/W
For Bulb Type
LED
Max. Ambient Temp.
40 Degrees C
Dimmable
Yes
Lighting Certification
DLC
Warranty
5 yr Limited
Max. Fixture Wattage
88 W
Series
CSS
For Max. Bulb Wattage
88 W
Includes
Row Aligner Bracket
Lens Shape
Flat
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Included
Integrated LED
Color Rendering Index
80
Fixture Ballast Type
No Ballast Required
Lens Material
Polycarbonate Lens
LED Replacement For
4-Lamp 32W or 4-Lamp 54W
Linkable
No

Description

8 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 8,000 lm, 115.1 lm/W, 120.1 lm/W, Max. Fixture Wattage 88 W, LED, Sensor Type No Sensor, Mounting Style Row, Surface, Suspended, Linkable No, For Bulb Type LED, LED Replacement For 4-Lamp 32W or 4-Lamp 54W, Bulb Included Integrated LED, Dimmable Yes, CSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.