LED Surface Mount Disk Light
Mfr # JSBT 6IN 30K 90CRI WL MW
Zoro # G103964800
product price: $15.59
/eaKey Features
Voltage
120V AC
Dimmable
Yes
Color Temperature
3000K
Lighting Certification
ENERGY STAR
Housing Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSBT 6IN 30K 90CRI WL MW
Zoro #
G103964800
UPC #
00194995365388
Country of Origin
China
Dimensions
Manufacturer Warranty Length
5 yr Limited Warranty
Diameter
6 in
Overall Height
1 1/8 in
Description
LED Surface Mount Disk Light
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.