2-Foot 20 Watt LED Double Light Strip Fixture - 2200 Lumens - 4000K - 120-277V
- Mfr # 65/1070
- Zoro # G906048967
product price:Â
$
43.29
/ea
Key Features
Voltage
120V to 277V
Dimmable
No
Finish
White
Lumens
2200
Color Temperature
4000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1070
- Zoro #
- G906048967
- UPC #
- 45923610707
- Country of Origin
- Thailand
Dimensions
- Height
- 2.48
- Length
- 24.02
- Width
- 3.58
Details
- Item
- Linear Strip
- Voltage
- 120V to 277V
- Dimmable
- No
- Finish
- White
- Lumens
- 2200
- Color Temperature
- 4000 K
- Watts
- 20
- Fixture Type
- Rectangle
- Mounting
- Ceiling
- Standards
- cETLus
- Lens Type
- Polycarbonate (PC)
- Bulb Designation
- Indoor
- Green Certification or Other Recognition
- Lawful for sale in California
- CRI
- 80
- Housing Color
- White
- Material
- Steel
Description
Our 65-1070, 2-foot, 20-watt, double light strip is the right choice for utility lighting when space is limited, but more light is needed. The high lumen output, sleek yet rugged design, and ease of installation separate this from other strip lighting fixtures. With an optional PIR sensor for motion detection, this new strip-light offers versatility and value in one great solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.