This item is Discontinued.

Lithonia Lighting LED Surface Mount Fixture, 4146 lm CDS L48 MVOLT DM 35K 80CRI WH

LED Surface Mount Fixture, 4146 lm (Discontinued)

  • Mfr # CDS L48 MVOLT DM 35K 80CRI WH
  • Zoro # G5918652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS L48 MVOLT DM 35K 80CRI WH
Zoro #
G5918652
UPC #
190887798975
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Nominal Width
2 1/2 in
Nominal Height
2 1/8 in
Overall Length
48 in
Overall Width
2 1/2 in

Details

Voltage
120/277V
Lumens
4,606 lm
LED Replacement For
1 Lamp T8, 2 Lamp T8, 4 Lamp T8
Dimmable
Yes
Item
LED Surface Mount Fixture
Lamp Watts - Fixtures
38.0 W
Light Color
Bright White
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Lumens Per Watt
109.0
Emergency Battery Backup
No
IP Rating
Not Rated
Includes
Bracket
Lighting Technology
LED
Fixture Voltage
120/277
Bulb Technology
LED
Linkable Up To
Unlinkable
Fixture Housing Color
White
Fixture Rated Life
60,000 hr
For Use With
Offices, Showrooms, Warehouses
Color Temperature
3500K
Color Temp.
3500K
Fixture Warranty
5 yr Limited Warranty
Lighting Certification
DLC 5.0
Max. Fixture Wattage
35 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Standards
CSA Certified to US and Canadian Safety Standards, Listed for Damp Locations
Number of Light Bars
2
Fixture Housing Material
Steel
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80
Fixture Temp. Range
-40 Degrees to 35 Degrees C
Lens Type
Diffuser
Housing Material
Steel
Housing Color
White
Warranty
5 yr Limited
Lumens per Watt
131 lm/W
Bulb Included
Yes
Linkable
No
Fixture Type
Strip Light
Mounting Style
Surface, Suspended
Dimming Method
0-10V
For Max. Bulb Wattage
35 W
Lens Shape
Tube-Style
Light Technology
LED
Series
CDS
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED
Sensor Type
No Sensor

Description

4 ft, Lens Shape Tube-Style, 3500K, 4,606 lm, 131 lm/W, Max. Fixture Wattage 35 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, 2 Lamp T8, 4 Lamp T8, Bulb Included Yes, Dimmable Yes, CDS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.