LED Troffer Kit, 3500K, 4278 lm, 38.6W

  • Mfr # 2GTL4R 40L EZ1 LP835

  • Zoro # G9510837


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120/277V AC
Watts
38.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GTL4R 40L EZ1 LP835
Zoro #
G9510837
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Height
3 3/4 in
Fixture Width
22 1/2 in
Overall Height
3 3/4 in
Overall Width
22 1/2 in
Overall Length
48 in
Nominal Size
2 ft x 4 ft
Nominal Length
4 ft
Nominal Width
2 ft

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
LED Troffer Retrofit Kit
Lighting Technology
LED
Voltage
120/277V AC
Watts
38.6
Lighting Certification
DesignLights Consortium (DLC)
Dimmable
Yes
Lumens
4,278 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
38.6 W
Color Temp.
3500K
Fixture Temp. Range
0 Degrees to 75 Degrees F
Lumens Per Watt
111.0
CRI
82
Bulb Technology
LED
Fixture Warranty
5 yr
LED Replacement For
4 Lamp T8
Standards
cULus Listed
Fixtures Per Kit
1
Fixture Voltage
120 to 277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Kit Contents
LED Driver, LED Board, Reflector and Bracket
For Use With
Fluorescent Troffers and Parabolics
Lens Type
Diffuser Lens
Fixtures per Kit
1
Lumens per Watt
111 lm/W
For Bulb Type
Integrated LED
Series
2GTL4R
Light Technology
LED
Dimming Range
100% to 1%
Emergency Battery Backup
No
Min. Ambient Temp.
0 Degrees F
Max. Ambient Temp.
75 Degrees F
Sensor Type
No Sensor

Description

LED Troffer Retrofit Kit, Lumens 4,278 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 3/4 in, Overall Length 48 in, Overall Width 22 1/2 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Range 100 Percent to 1 Percent, Kit Contents LED Driver, LED Board, Reflector and Bracket, LED Replacement For 4 Lamp T8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.