This item is Discontinued.

Lithonia Lighting LED Undercabinet UCES 24IN SWW4 90CRI WH M6

LED Undercabinet (Discontinued)

  • Mfr # UCES 24IN SWW4 90CRI WH M6
  • Zoro # G200404384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCES 24IN SWW4 90CRI WH M6
Zoro #
G200404384
UPC #
193047858960
Country of Origin
China

Dimensions

Nominal Height
1 5/64 in
Nominal Width
2 35/64 in
Nominal Length
24 in
Overall Width
2 9/16 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
24 in
Overall Height
1 1/16 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Color
White
Dimmable
Yes
Lamp Watts - Fixtures
10.6 W
Fixture Type - Under Cabinet Lights
Linear Light
Standards
cUL Listed
Lumens per Watt
66.88 lm/W, 69.43 lm/W, 69.5 lm/W
Temp. Range
-20 Degrees F
Item - Under Cabinet Lights
LED Under Cabinet Light
Switch Action
Hi/Low
Color Rendering Index
90
Rated Life
50,000 hr
Warranty
5 yr
Item
LED Undercabinet
LED Replacement For
2-8W T5 Fluorescent
Light Color
Cool White/Neutral White/Warm White
Lumens
709 lm, 736 lm, 737 lm
Color Temperature
3000K, 3500K, 4000K
Includes
13 in Link Cable, Romex Connector
Voltage
120V AC
Lighting Technology
Fluorescent
Features
Fully Integrated Screws, Switchable White
Fixture Voltage
120 V AC
Housing Material
Steel
Lamp Quantity
1
Series
UCES
Environmental Rating
Damp Location Rated
Bulb Quantity
1
Compliance Type
CA Title 24
Lighting Certification
ENERGY STAR
Minimum Operating Temperature
-20 Degrees F
Maximum Fixture Wattage
10.6 W
Includes Mounting Hardware
Yes
Lens Material
Acrylic
Light Output
709 lm, 736 lm, 737 lm
For Bulb Type
Integrated LED
Light Technology
Fluorescent

Description

LED Undercabinet, Lighting Technology Fluorescent, Light Output 709 lm, 736 lm, 737 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 24 in, Maximum Fixture Wattage 10.6 W, Dimmable Yes, Housing Color White, Housing Material Steel, Bulb Quantity 1, Compliance Type CA Title 24, Environmental Rating Damp Location Rated, Features Fully Integrated Screws, Switchable White, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.