Zoro Homepage

LED Wall Light, 947 lm, 14W, OLLWU Series

  • Mfr # OLLWU LED P1 40K MVOLT DDB M6

  • Zoro # G1918609


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
4000K
Fixture Voltage
120 to 277
LED Replacement For
100W INC; 23 to 26W CFL
Housing Finish
Black
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLLWU LED P1 40K MVOLT DDB M6
Zoro #
G1918609
UPC #
00190887149715
Country of Origin
China

Dimensions

Fixture Length
3 5/8 in
Fixture Height
9 1/8 in
Fixture Width
4 1/4 in
Recommended Mounting Height
5 ft
Length
3 5/8 in
Width
4 1/4 in
Height
9 1/8 in
Manufacturers Warranty Length
5 yr
Overall Width
4 1/4 in
Mounting Height - Maximum
5 ft
Overall Length
3 5/8 in
Overall Height
9 1/8 in

Details

Color Temp.
4000K
Fixture Voltage
120 to 277
LED Replacement For
100W INC; 23 to 26W CFL
Housing Finish
Black
Watts
14
Mounting
Surface
Lumens
947 lm
Fixture Rated Life
50,000 hr
Operating Temp. Range
-30 Degrees to 40 Degrees C
Light Distribution
Type III
IP Rating
IP66
CRI
70
Warranty
5 yr
Color Temperature
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Aluminum
Series
OLLWU
Lamp Watts - Fixtures
14.0
Sensor Type - Fixtures
No Sensor Included
Lumens Per Watt
67.6
Includes
Surface Mounting Bracket
Fixture Lens Material
Polycarbonate
Fixture Housing Material
Aluminum
Max. Fixture Wattage
14.0
Item
Decorative Wall Light
Fixture Housing Color
Black
Standards
C-UL Certified to Canadian Safety Standards, Tested in Accordance with IESNA LM-79 and LM-80 Standards, UL Certified to US Safety Standards, Wet Location Listed
Color Rendering Index
70
Description/Special Features
1kV Surge Protection, Cylinder Shape
Lighting Certification
Unrated
Type - Wall Pack Fixtures
General Purpose
Housing Color
Black
Rated Life
50,000 hr
Voltage
120 to 277V AC
Light Technology
LED
Light Distribution Shape
Type III
Fixture Wattage
14 W
Fixture Sensor Type
No Sensor Included
Lumens per Watt
67.6 lm/W
Special Features
1kV Surge Protection, Cylinder Shape
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-22 Degrees F
Incandescent Wattage Equivalency
100 W
Light Distribution Type - IESNA
Type III
Light Output
947 lm
Operating Temperature - Minimum
-22 Degrees F
Mount Type
Surface
Operating Temperature - Maximum
104 Degrees F
Color Selectable
Not Selectable
Metal Halide Wattage Equivalency
100 W
Number of Hubs
1
High Pressure Sodium Wattage Equivalency
75 W
Lumen Selectable
Not Selectable
Number of Knockouts
0

Description

Decorative Wall Light, Lumens 947 lm, Fixture Wattage 14 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 100W INC; 23 to 26W CFL, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 9 1/8 in, Width 4 1/4 in, Rated Life 50,000 hr, Fixture Housing Color Black, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, IP Rating IP66, Lumens per Watt 67.6 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.