Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED wall Pack Luminaires

  • Mfr # TWR2 LED ALO SWW2 UVOLT PE DDBTXD

  • Zoro # G616229847


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V AC
Fixture Wattage
59 W
Fixture Housing Color
Bronze
Min. Operating Temp.
-20 Degrees C
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWR2 LED ALO SWW2 UVOLT PE DDBTXD
Zoro #
G616229847
UPC #
196183390028
Country of Origin
Taiwan, Province of China

Dimensions

Width
15 1/4 in
Height
10 3/4 in
Knockout Size
1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
15 1/4 in
Depth
8 3/4 in
Hub Size
1/2 in NPT
Mounting Height - Maximum
4 ft
Overall Height
10 3/4 in

Details

Voltage
120 to 347V AC
Fixture Wattage
59 W
Fixture Housing Color
Bronze
Min. Operating Temp.
-20 Degrees C
IP Rating
IP65
Color Rendering Index
80
Light Output
8,500 lm
Mount Type
Surface
Light Technology
LED
Color Selectable
Selectable
Includes
Photocell
Fixture Housing Material
Die Cast Aluminum
Warranty
5 yr
Lumens per Watt
147 lm/W, 152 lm/W, 155 lm/W
High Pressure Sodium Wattage Equivalency
400 W
Standards
UL/cUL Listed
Series
TWR2
Number of Knockouts
0
Number of Hubs
4
Rated Life
50,000 hr
Color Temperature
3000K, 4000K, 5000K
Light Distribution Type - IESNA
Type IV
Lumens
8,500 lm
Special Features
0-10V Dimming Driver Standard, Adjustable Lumen Output
Housing Color
Bronze
Lamp Watts
59 W
Fixture Lens Material
Glass
Housing Material
Aluminum
Lumen Selectable
Selectable
Operating Temperature - Minimum
-20 Degrees C
Metal Halide Wattage Equivalency
400 W

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.