LED Wraparound Fixture, 4000K, White
- Zoro #: G0385029
- Mfr #: SBL4 LP840
$92.29
- Fixture Housing Material: Steel
- Lumens Per Watt: 124.8
- Lamp Watts - Fixtures: 32.0 W
Lithonia Lighting #SBL4 LP840 Specifications
| |
Fixture Housing Material: Steel | Lumens Per Watt: 124.8 |
Lamp Watts - Fixtures: 32.0 W | Fixture Shape: Square |
Nominal Width: 8 5/8 in | Max. Fixture Wattage: 32 W |
Emergency Battery Backup: No | Green Certification or Other Recognition: DesignLights Consortium (DLC) |
For Use With: 0-10V Dimming System | Color Temperature: 4,000 K |
Fixture Rated Life: 50,000 hr | Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture |
IP Rating: Not Rated | Lighting Technology: LED |
Fixture Housing Color: White | Dimmable: Yes |
Includes: n/a | Fixture Temp. Range: 0 Degrees to 25 Degrees C |
Standards: cCSAus Certified, Damp Listed | Light Color: White |
Item: LED Wraparound Fixture | Nominal Height: 2 5/8 in |
Color Rendering Index: 82 | Color Temp.: 4000K |
Nominal Length: 4 ft | CRI: 82 |
Fixture Warranty: 5 yr | Fixture Voltage: 120 to 277 |
Fixture Length: 48" | Watts: 32 |
Fixture Height: 2-5/8" | Lighting Certification: DesignLights Consortium (DLC) 5.0 |
Bulb Technology: LED | Green Environmental Attribute: Product Contributes To Reducing Energy Consumption |
Linkable Up To: Unlinkable | Lumens: 3,994 lm |
Fixture Width: 8-5/8" | Fixture Type - Decorative and Surface Mount Fixtures: Wraparound Light |
LED Replacement For: 2 Lamp T8 | Warranty: 5 yr |
Housing Material: Code Gauge Steel | Housing Color: White |
Rated Life: 50,000 hr | Voltage: 120 to 277V AC |
Lumens per Watt: 124.7 lm/W | Dimming Method: 0-10V |
Ballast Start Type: No Ballast | Mounting Style: Surface, Suspended |
Lens Type: Diffuser | Overall Length: 48 in |
Bulb Included: Integrated LED | Finish: High Gloss |
Lamp Quantity: 4 | Linkable: No |
Light Technology: LED | Series: SBL4 |
Fixture Type: Wraparound Light | Overall Height: 2 5/8 in |
For Bulb Type: Integrated LED | For Max. Bulb Wattage: 32 W |
Lens Shape: Straight Square | Sensor Type: No Sensor |
Overall Width: 8 5/8 in | Fixture Ballast Type: No Ballast Required |
Country of Origin (subject to change): Mexico |
Description
4 ft, Lens Shape Straight Square, 4,000 K, 3,994 lm, 124.7 lm/W, Max. Fixture Wattage 32 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, SBL4