Zoro Homepage

LED Wraparound

  • Mfr # FML4W 48 ALO6 8SWW2 TD

  • Zoro # G416298739


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Bulb Type
LED
Color Rendering Index
80
Dimming Method
0-10V
Series
FML4W
Overall Length
47 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML4W 48 ALO6 8SWW2 TD
Zoro #
G416298739
UPC #
196182599385
Country of Origin
Mexico

Dimensions

Overall Length
47 7/8 in
Overall Width
10 in
Overall Height
3 in

Details

For Bulb Type
LED
Color Rendering Index
80
Dimming Method
0-10V
Series
FML4W
Standards
CSA Certified, ENERGY STAR
Light Distribution Shape
Wide
Lumens
4,000 lm, 5,000 lm, 6,000 lm
Lighting Certification
DLC
Dimmable
Yes
Bulb Included
Integrated LED
Warranty
5 yr
Voltage
120 to 277V; 120V
Max. Fixture Wattage
65 W
Item
LED Wraparound Fixture
Color Temperature
3000K, 4000K, 5000K
Ceiling Mount Type
Flush Mount
Rated Life
60,000 hr
Mounting Style
Surface
Fixture Type
Wraparound
Light Technology
LED
For Use With
Laundry Rooms, Locker Rooms

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.