Shop LITHONIA LIGHTING
See all product information
Create Account
LEDEmDriver, 8W, 13-3/8in-L, LEM08, 1PK
- Mfr # LEM08 A M6
- Zoro # G608389801
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Length
13 3/8 in
Width
2 3/8 in
Height
1 9/16 in
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEM08 A M6
- Zoro #
- G608389801
- UPC #
- 00194994620846
- Country of Origin
- China
- Item
- LED Emergency Driver
- For Use With
- LED Lighting
- Input Voltage
- 120 to 277V AC
- Includes
- Charge Indicator Accessory, Single-Piece Test Switch
- Battery Type
- Nickel Cadmium
- Number of Bulbs Supported
- 1
- Recharge Time
- 24 hr
- Max. Case Temp.
- 122 Degrees F
- Frequency
- 50/60 Hz
- Driver Mounting Location
- External from Fixture
- Operating Amps @ 120V
- 95 mA
- Driver Class
- Class 2
- Emergency Illumination Time
- 90 min
- Wiring Connection
- Wiring Attached
- Standards
- cULus Listed
- Housing Material
- Steel
- Initial Lumens
- Fixture Dependent
- Brand and Series
- LEM08
- Bulb Watts
- 8 W
- CA Title 20 Compliant
- Yes
- Meets Class 2 Electrical Wiring
- Meets Class 2
- Max. Bulb Watts
- 8 W
Dimensions
- Length
- 13 3/8 in
- Width
- 2 3/8 in
- Height
- 1 9/16 in
Description
LEM08, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 8 W, Max. Bulb Watts 8 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 13 3/8 in Length, 2 3/8 in Width, 1 9/16 in Height, Steel Housing Material
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.