This item is Discontinued.

Lithonia Lighting LEDHiBay, 218W, 15 3/4"L, 15 3/4"W, 5 3/16"H JEBL 30L 50K 80CRI WH

LEDHiBay, 218W, 15 3/4"L, 15 3/4"W, 5 3/16"H (Discontinued)

  • Mfr # JEBL 30L 50K 80CRI WH
  • Zoro # G5926632
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JEBL 30L 50K 80CRI WH
Zoro #
G5926632
UPC #
191848153932
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
Up to 25 ft
Fixture Length
15 7/16 in
Fixture Width
15 3/4 in
Fixture Height
5 3/8 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
5 3/16 in
Overall Length
15 3/4 in
Cord Length
6 ft
Overall Width
15 3/4 in
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Maximum
25 ft

Details

Lighting Technology
LED
Lumens
31,815 lm
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified to US and Canadian Safety Standards
Fixture Type - High and Low Bay Fixtures
Round Reflector
Max. Fixture Wattage
218 W
LED Replacement For
10-Lamp T5HO, 575W HID
Occupancy Sensor
No
IP Rating
IP65
Fixture Mounting Type
Suspended Chain or Cable
Lighting Certification
DesignLights Consortium (DLC)
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Fixture Series
JEBL
Dimmable
Yes
Lumens Per Watt
143.9
Fixutre Mounting Type
Suspended Chain or Cable
Emergency Back Up Battery
No
Fixture Rated Life
55,000 hr
Fixture Housing Material
Die-Cast Aluminum
Color Temp.
5000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Color
White
Fixture Lens Type
Clear
Number of Light Bars
0
Includes
1/2" Loop, 1/4" Eye Bolt, 17-3/4" Cord
Bulb Technology
LED
Color Rendering Index
80.0
Fixture Warranty
5 yr Limited Warranty
Item
LED High Bay
Lamp Watts - Fixtures
218 W
Fixture Lens Material
Tempered Glass
Reflector Material
aluminum
Rated Life
54,000 hr
Voltage
120 to 277V AC
Lumens per Watt
143.9 lm/W
Max. Ambient Temp.
113 Degrees F
Series
JEBL
Lamp Type
Integrated LED
Housing Material
Die-Cast Aluminum
Min. Ambient Temp.
-40 Degrees F
Ingress Protection Rating
65
Reflector Type
No Reflector
Housing Color
White
Number of Bulbs
0
Lens Material
Tempered Glass
Bulbs Included
Integrated
Ambient Temp. Range
-40 Degrees to 113 Degrees F
For Bulb Base Type
Integrated LED
For Bulb Type
Integrated LED
Emergency Battery Backup
No
Bay Light Type
High Bay
CA Title 24 Compliant
No
For Bulb Shape
Integrated LED
Housing Finish
Powder Coated
Mounting Style
Suspended
Maximum Fixture Wattage
218 W
Ambient Temperature - Maximum
45 Degrees C
Product Type
LED High Bay
Light Output
31,815 lm
Ambient Temperature - Minimum
-40 Degrees C

Description

LEDHiBay,218W,15 3/4"L,15 3/4"W,5 3/16"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.