Shop LITHONIA LIGHTING

LEDHighBay, White, IBG, 255/8inL, 151/2inW

  • Mfr # IBG 24L MVOLT 5K
  • Zoro # G8347108

product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
12 to 30 ft
Lighting Technology
LED
Lumens
25,046 lm
Light Distribution
General
Fixture Voltage
120V to 277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBG 24L MVOLT 5K
Zoro #
G8347108
UPC #
194994009207
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
12 to 30 ft
Fixture Width
15 1/2 in
Fixture Length
25 5/8 in
Fixture Height
2 3/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
2 3/4 in
Overall Width
15 1/2 in
Overall Length
25 5/8 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Nominal Length
25 5/8 in
Suggested Mounting Height - Minimum
12 ft
Suggested Mounting Height - Maximum
30 ft
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Details

Lighting Technology
LED
Lumens
25,046 lm
Light Distribution
General
Fixture Voltage
120V to 277V
Color Temperature
5000 K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
147 W
LED Replacement For
(6) Lamp T5HO, 400W MH
Fixture Housing Color
White
Dimmable
Yes
Rated Life
60,000 hr
Reflector Material
Acrylic
Color Rendering Index
80.0
Lamp Watts - Fixtures
144 W
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Housing Material
Steel
Series
IBG
Item
LED High Bay
Emergency Back Up Battery
No
Emergency Battery Backup
No
Fixture Rated Life
60,000 hr
Fixture Reflector Material
Acrylic
Fixture Lens Type
Clear
Housing Color
White
Lighting Certification
DesignLights Consortium (DLC)
Occupancy Sensor
No
Voltage
120V AC to 277V AC
Fixture Housing Material
Steel
Fixture Lens Material
Acrylic
Fixture Series
IBG
Lumens per Watt
174 lm/W
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Number of Light Bars
4
Fixture Warranty
5 yr Limited Warranty
Reflector Type
Enclosed
Bay Light Type
High Bay
Min. Ambient Temp.
-40 Degrees F
Lens Material
Acrylic
CA Title 24 Compliant
No
For Bulb Shape
Integrated LED
Ingress Protection Rating
Not Rated
Max. Ambient Temp.
131 Degrees F
For Bulb Base Type
Integrated LED
Number of Bulbs
0
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Lamp Type
Integrated LED
For Bulb Type
Integrated LED
Housing Finish
Gloss
Bulbs Included
Yes
Product Type
LED High Bay Fixture
Ambient Temperature - Maximum
131 Degrees F
Mounting Style
Ceiling, Suspended
Light Output
25,046 lm
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Ambient Temperature - Minimum
-40 Degrees F
Maximum Fixture Wattage
147 W

Description

Suggested Fixture Mounting Height 12 to 30 ft., 25,046 Lumens, Light Distribution General, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 147.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 174.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.