Shop LITHONIA LIGHTING

LED High Bay, White, IBG, 255/8 in L, 151/2 in W

  • Mfr # IBG 24L MVOLT
  • Zoro # G8347169

product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
12 to 30 ft
Lighting Technology
LED
Light Distribution
General
Fixture Voltage
120V to 277V
Color Temperature
4000 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBG 24L MVOLT
Zoro #
G8347169
UPC #
194994009085
Country of Origin
Mexico
Lighting Technology
LED
Lumens
24,490 lm
Light Distribution
General
Fixture Voltage
120V to 277V
Color Temperature
4000 K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
147 W
LED Replacement For
(6) Lamp T5HO, 400W MH
Housing Material
Steel
Dimmable
Yes
Rated Life
60,000 hr
Occupancy Sensor
No
Fixture Rated Life
60,000 hr
Color Rendering Index
80.0
Emergency Battery Backup
No
Reflector Type
Enclosed
Fixture Lens Material
Acrylic
Fixture Reflector Material
Acrylic
Lumens per Watt
170 lm/W
Item
LED High Bay
Lamp Watts - Fixtures
144 W
Fixture Housing Material
Steel
Housing Color
White
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Fixture Lens Type
Clear
Reflector Material
Acrylic
Emergency Back Up Battery
No
Fixture Series
IBG
Fixture Warranty
5 yr Limited Warranty
Voltage
120V AC to 277V AC
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Lighting Certification
DesignLights Consortium (DLC)
Series
IBG
Number of Light Bars
4
Fixture Housing Color
White
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Min. Ambient Temp.
-40 Degrees F
Lens Material
Acrylic
CA Title 24 Compliant
No
Number of Bulbs
0
For Bulb Type
Integrated LED
Bulbs Included
Yes
Housing Finish
Gloss
For Bulb Shape
Integrated LED
Ingress Protection Rating
Not Rated
For Bulb Base Type
Integrated LED
Max. Ambient Temp.
131 Degrees F
Bay Light Type
High Bay
Lamp Type
Integrated LED
Mounting Style
Ceiling, Suspended
Light Output
24,490 lm
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Maximum Fixture Wattage
147 W
Ambient Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
131 Degrees F
Product Type
LED High Bay Fixture

Description

Suggested Fixture Mounting Height 12 to 30 ft., 24,490 Lumens, Light Distribution General, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 147.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 170.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.