LEDHighBay, White, IBG, 255/8inL, 151/2inW
Mfr # IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH
Zoro # G8345044
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Suggested Fixture Mounting Height
12 to 30 ft
Light Distribution
General
Fixture Voltage
120 to 277
Color Temperature
4000K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IBG30000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH
Zoro #
G8345044
UPC #
194994021018
Country of Origin
Mexico
Dimensions
Suggested Fixture Mounting Height
12 to 30 ft
Fixture Length
25 5/8 in
Fixture Height
2 3/4 in
Fixture Width
15 1/2 in
Overall Width
15 1/2 in
Overall Height
2 3/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Length
25 5/8 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Description
Suggested Fixture Mounting Height 12 to 30 ft., 29,586 Lumens, Light Distribution General, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 182.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 166.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.