LEDHighBay, White, IBG, 255/8inL, 205/8inW

  • Mfr # IBG36000LMSEFAFLNDMVOLTGZ1050K80CRIDWH

  • Zoro # G8344755


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
20 to 40 ft
Lumens
36,018 lm
Light Distribution
Narrow
Fixture Voltage
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBG36000LMSEFAFLNDMVOLTGZ1050K80CRIDWH
Zoro #
G8344755
UPC #
194994021179
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
20 to 40 ft
Fixture Length
25 5/8 in
Fixture Height
2 3/4 in
Fixture Width
20 1/8 in
Overall Height
2 3/4 in
Overall Width
20 5/8 in
Nominal Size - Fixtures
2 ft x 2 ft
Overall Length
25 5/8 in
Suggested Fixture Mounting Height Range
20 to 40 ft.
Nominal Length
25 5/8 in
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
20 ft

Details

Lighting Technology
LED
Lumens
36,018 lm
Light Distribution
Narrow
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
223 W
LED Replacement For
(8) Lamp T5HO, 750W MH
Item
LED High Bay
Occupancy Sensor
No
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Rated Life
60,000 hr
Housing Color
White
Color Rendering Index
80.0
Fixture Housing Material
Steel
Reflector Material
Acrylic
Lumens per Watt
165 lm/W
Fixture Lens Material
Acrylic
Fixture Warranty
5 yr Limited Warranty
Fixture Reflector Material
Acrylic
Reflector Type
Enclosed
Fixture Housing Color
White
Emergency Back Up Battery
No
Number of Light Bars
6
Voltage
120 to 277V AC
Lamp Watts - Fixtures
218 W
Lighting Certification
DesignLights Consortium (DLC)
Emergency Battery Backup
No
Dimmable
Yes
Fixture Lens Type
Clear
Fixture Series
IBG
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Housing Material
Steel
Series
IBG
For Bulb Type
Integrated LED
CA Title 24 Compliant
No
Ingress Protection Rating
Not Rated
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Bulbs Included
Yes
For Bulb Shape
Integrated LED
Bay Light Type
High Bay
Min. Ambient Temp.
-40 Degrees F
For Bulb Base Type
Integrated LED
Lens Material
Acrylic
Housing Finish
Gloss
Max. Ambient Temp.
131 Degrees F
Number of Bulbs
0
Lamp Type
Integrated LED
Mounting Style
Ceiling, Suspended
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Ambient Temperature - Minimum
-40 Degrees F
Light Output
36,018 lm
Maximum Fixture Wattage
223 W
Product Type
LED High Bay Fixture
Ambient Temperature - Maximum
131 Degrees F

Description

Suggested Fixture Mounting Height 20 to 40 ft., 36,018 Lumens, Light Distribution Narrow, Color Temperature 5000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 223.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 6, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 165.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.