LEDHighBay, White, IBG, 471/4inL, 151/2inW

  • Mfr # IBG60000LMSEFAFLNDMVOLTGZ1040K80CRIDWH

  • Zoro # G8344834


product price:  $978.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Light Distribution
Narrow
Fixture Voltage
120 to 277
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IBG60000LMSEFAFLNDMVOLTGZ1040K80CRIDWH
Zoro #
G8344834
UPC #
194994026334
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Height
2 3/4 in
Fixture Length
47 3/8 in
Fixture Width
15 1/2 in
Overall Width
15 1/2 in
Overall Height
2 3/4 in
Overall Length
47 1/4 in
Nominal Size - Fixtures
1 ft x 4 ft
Suggested Fixture Mounting Height Range
40 to 60 ft.

Details

Lighting Technology
LED
Lumens
59,715 lm
Light Distribution
Narrow
Fixture Voltage
120 to 277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
365 W
LED Replacement For
1000W MH
Fixture Warranty
5 yr Limited Warranty
Dimmable
Yes
Lighting Certification
DesignLights Consortium (DLC)
Lamp Watts - Fixtures
357 W
Number of Light Bars
4
Reflector Type
Enclosed
Series
IBG
Fixture Reflector Material
Acrylic
Housing Color
White
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Reflector Material
Acrylic
Fixture Housing Color
White
Fixture Series
IBG
Occupancy Sensor
No
Emergency Battery Backup
No
Housing Material
Steel
Voltage
120 to 277V
Fixture Rated Life
60,000 hr
Fixture Lens Material
Acrylic
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Rated Life
60,000 hr
Fixture Housing Material
Steel
Lumens per Watt
167 lm/W
Emergency Back Up Battery
No
Fixture Lens Type
Clear
Color Rendering Index
80.0
Item
LED High Bay
Bay Light Type
High Bay
Ambient Temp. Range
-40 Degrees to 131 Degrees F
For Bulb Shape
Integrated LED
Ingress Protection Rating
Not Rated
Lamp Type
Integrated LED
Lens Material
Acrylic
Number of Bulbs
0
CA Title 24 Compliant
No
Bulbs Included
Yes
For Bulb Type
Integrated LED
Housing Finish
Gloss
Max. Ambient Temp.
131 Degrees F
Min. Ambient Temp.
-40 Degrees F
For Bulb Base Type
Integrated LED

Description

Suggested Fixture Mounting Height Up to 60 ft., 59,715 Lumens, Light Distribution Narrow, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 360.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 167.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.