Shop LITHONIA LIGHTING

LEDHighBay, White, JHBL, 223/8inL, 223/8inW

  • Mfr # JHBL12000LMGLND277GZ1050K70CRIMSE10NWLDW

  • Zoro # G2100826


product price:  $808.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Lumens
12,574 lm
Light Distribution
Narrow
Fixture Voltage
277
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHBL12000LMGLND277GZ1050K70CRIMSE10NWLDW
Zoro #
G2100826
UPC #
193048072600
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Length
22 23/64 in
Space to Mtg. Height Ratio
0.86
Fixture Width
9 1/2 in
Fixture Height
16 5/8 in
Width
9-1/2"
Height
16-5/8"
Length
22-23/64"
Nominal Size - Fixtures
2 ft x 2 ft
Overall Width
22 3/8 in
Overall Height
16 5/8 in
Overall Length
22 3/8 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Suggested Mounting Height - Minimum
10 ft
Nominal Length
22 3/8 in
Suggested Mounting Height - Maximum
20 ft

Details

Lighting Technology
LED
Lumens
12,574 lm
Light Distribution
Narrow
Fixture Voltage
277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified to US and Canadian Safety Standards
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
83 W
LED Replacement For
250W HPS/MH
Lamp Watts - Fixtures
83 W
Lighting Certification
DesignLights Consortium (DLC)
Color Temp.
5000K
Emergency Back Up Battery
No
Fixture Series
JHBL
Bulb Technology
LED
Fixture Mounting Type
Hook, Pendant
CRI
70
Fixture Housing Color
White
Fixture Housing Material
Aluminum
Number of Light Bars
4
Occupancy Sensor
No
Watts
100
Dimmable
Yes
IP Rating
IP65
Fixture Warranty
5 yr
Includes
3/4 NPS Threaded Hub
Fixture Lens Material
Glass
Lumens Per Watt
151.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Item
LED High Bay
Color Rendering Index
70.0
Voltage
277V AC
Rated Life
100,000 hr
Warranty
5 yr.
Lumens per Watt
151 lm/W
For Bulb Base Type
Integrated LED
Reflector Type
Enclosed
Series
JHBL
Emergency Battery Backup
No
For Bulb Type
Integrated LED
Max. Ambient Temp.
149 Degrees F
Bay Light Type
High Bay
Housing Material
Die-Cast Aluminum
Housing Color
White
Lamp Type
Integrated LED
CA Title 24 Compliant
No
Lens Material
Glass
Number of Bulbs
0
Min. Ambient Temp.
-40 Degrees F
For Bulb Shape
Integrated LED
Ambient Temp. Range
-40 Degrees to 149 Degrees F
Ingress Protection Rating
65
Bulbs Included
Integrated
Light Output
12,574 lm
Product Type
LED High Bay
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
83 W
Ambient Temperature - Maximum
65 Degrees C
Mounting Style
Ceiling, Suspended
Ambient Temperature - Minimum
-40 Degrees C
Lens Type
Glass

Description

LED High Bay, LED Replacement For 250W HPS/MH, Fixture Voltage 277, 83 Watts, 12,574 Lumens, Color Temp. 5000K, Fixture Rated Life 60,000 hr., Standards CSA Certified to U.S. and Canadian Standards, IP65, WL, Light Distribution Narrow, Fixture Length 22-23/64 In., Fixture Width 9-1/2 In., Fixture Height 16-5/8 In., Number of Light Bars 4, Space to Mtg. Height Ratio 0.86, CRI 70

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.